The store will not work correctly when cookies are disabled.
TF42-0.41
ABB Overload Relays, TF42 Series
MFG Item Number
TF42-0.41
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Overload Relays, TF42 Series
Thermal Overload Relay, 0.31-0.41A,
- Continuous Temperature Compensation
- 50/60 Rated D.C. Frequency
- 690V Rated Insulation
- Class J Fuse Type
- Trip Class 10
- 3 Poles
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TF42-0.41 |
Item Number |
TF42-0.41 |
Manufacturer |
ABB |
Product Series |
TF42 |
Family Series |
ABB Overload Relays, TF42 Series |
Type |
Bimetallic |
Current Setting Range |
0.31-0.41 A |
Poles |
3 |
Output Contacts |
1NO, 1NC |
Trip Class |
Class 10 |
Reset Type |
Automatic, Manual |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-140 °F |
Approvals |
ABS, CB, CCC, cUL, DNV, GOST, LLOYD, RINA |
RoHS |
Yes |
Net Weight |
0.295 lbs |
Gross Weight |
0.34 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved