The store will not work correctly when cookies are disabled.
TF65-28
ABB Overload Relays, TF65 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Overload Relays, TF65 Series
Overload Relay, 22-28A, Class 10,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TF65-28 |
Item Number |
TF65-28 |
Manufacturer |
ABB |
Product Series |
TF65 |
Family Series |
ABB Overload Relays, TF65 Series |
Type |
Bimetallic |
Current Setting Range |
22-28 A |
Poles |
3 |
Output Contacts |
1NO, 1NC |
Trip Class |
Class 10 |
Reset Type |
Automatic, Manual |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-13-140 °F |
Approvals |
CSA, UL |
Net Weight |
1.01 lbs |
Gross Weight |
0.2 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved