TF65-53
ABB Overload Relays, TF65 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TF65-53

ABB Overload Relays, TF65 Series
In stock
Item Number
TF65-53
MFG Item Number
TF65-53
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, TF65 Series
Item #
TF65-53
Overload Relay, 44-53A, Class 10,

TF65 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TF65-53
Item Number TF65-53
Manufacturer ABB
Product Series TF65
Family Series ABB Overload Relays, TF65 Series
Current Setting Range 44-53 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -13-140 °F
Approvals CSA, UL
Net Weight 0.825 lbs
Gross Weight 0.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved