TF96-96
ABB Overload Relays, TF96 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TF96-96

ABB Overload Relays, TF96 Series
In stock
Item Number
TF96-96
MFG Item Number
TF96-96
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, TF96 Series
Item #
TF96-96
Overload Relay, 84-96A, Class 10,

TF96 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TF96-96
Item Number TF96-96
Manufacturer ABB
Product Series TF96
Family Series ABB Overload Relays, TF96 Series
Current Setting Range 84-96 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -13-140 °F
Approvals CSA, UL
Net Weight 1.145 lbs
Gross Weight 1.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved