The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TS3N020TW
ABB Circuit Breakers, Tmax T Series
MFG Item Number
TS3N020TW
Availability
Obsolete Item No Longer Available
Product Details
Overview
Circuit Breakers, Tmax T Series
Circuit Breaker, 3-P, 20A/600VAC,
Tmax T Series Information
Branch Circuit Protector UL 489 Listed E93565 15 ~ 2500 Amps 240/277/480/600Y VAC 250/500/600 VDC The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TS3N020TW
Item Number
TS3N020TW
Manufacturer
ABB
Product Series
Tmax T
Family Series
ABB Circuit Breakers, Tmax T Series
Poles
3
Current Rating
20 A
Max Voltage
600 VAC, 600 VDC
Protection
Branch Circuit
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
EN60898/60947-2
kAIC @ 240 VAC
65
kAIC @ 480 VAC
25
kAIC @ 600 VAC
14
kAIC @ 500 VDC
35
kAIC @ 600 VDC
20
Approvals
CSA, IEC, UL
Gross Weight
6.28 lbs
Net Weight
6.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved