TS3N200TW
ABB Circuit Breakers, Tmax T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TS3N200TW

ABB Circuit Breakers, Tmax T Series
In stock
Item Number
TS3N200TW
MFG Item Number
TS3N200TW
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, Tmax T Series
Item #
TS3N200TW
Circuit Breaker, 3-P, 200A/480V,

Tmax T Series Information

  • Branch Circuit Protector
  • UL 489 Listed E93565
  • 15 ~ 2500 Amps
  • 240/277/480/600Y VAC
  • 250/500/600 VDC
The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TS3N200TW
Item Number TS3N200TW
Manufacturer ABB
Product Series Tmax T
Family Series ABB Circuit Breakers, Tmax T Series
Poles 3
Current Rating 200 A
Max Voltage 480 VAC, 500 VDC
Protection Branch Circuit
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
CSA Standard 22.2
IEC Standard EN60898/60947-2
kAIC @ 240 VAC 65
kAIC @ 480 VAC 25
kAIC @ 500 VDC 20
Approvals CSA, IEC, UL
Gross Weight 6.62 lbs
Net Weight 6.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved