UA1-230
ABB
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UA1-230

ABB
In stock
Item Number
UA1-230
MFG Item Number
UA1-230
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
UA1-230
Undervoltage Release, 230VAC

Series Information

Specifications

Specifications
Item Number UA1-230
Manufacturer Part Number UA1-230
Ships Factory Direct No
Family Series ABB
Manufacturer ABB
Net Weight 0.215 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved