VBC7-30-10-01
ABB Contactors, BC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VBC7-30-10-01

ABB Contactors, BC Series
In stock
Item Number
VBC7-30-10-01
MFG Item Number
VBC7-30-10-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, BC Series
Item #
VBC7-30-10-01
Mini Contactor, 3-P N/O, 24VDC Coil,

BC Series Information

  • Contactor or Starter
  • UPC Beginning with 401 or 66
  • Less Than 1 Square Foot

Compact starters, contactors used for effectively starting circuits in a safe manner.


Specifications

Specifications
Manufacturer Part Number VBC7-30-10-01
Item Number VBC7-30-10-01
Manufacturer ABB
Product Series BC
Family Series ABB Contactors, BC Series
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO
Termination Screw
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Max HP 120V 1PH 1 hp
Max HP 230/240V 1PH 2 hp
Max HP 200/208V 3PH 2 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 5 hp
Net Weight 0.79 lbs
Gross Weight 3.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved