XT3NU3150AFF000XXX
ABB Circuit Breakers, Tmax XT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XT3NU3150AFF000XXX

ABB Circuit Breakers, Tmax XT Series
In stock
Item Number
XT3NU3150AFF000XXX
MFG Item Number
XT3NU3150AFF000XXX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Tmax XT Series
Item #
XT3NU3150AFF000XXX
Circuit Breaker, 3-P, 150A/480V,

Tmax XT Series Information

Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.

For the most cost effective solution, the Tmax XT1 and XT3 provide the ability to purchase only what you need without paying for extra bells and whistles. They offer a thermal magnetic trip unit up to 225A and breaking capacities up to 100kA. Tmax XT2 and XT4 offer an extraordinary range of trip unit flexibility with adjustable thermal magnetic trip units with an adjustment range of 70%. They also offer a full line of electronic trip units with multiple fault protection options and up to 40% adjustability range. Finally, to ensure your design will fit customer requirements around the globe, the Tmax XT is globally certified UL/CSA/IEC with a wide range of naval registrations and much more.

Videos

Specifications

Specifications
Manufacturer Part Number XT3NU3150AFF000XXX
Item Number XT3NU3150AFF000XXX
Manufacturer ABB
Product Series Tmax XT
Family Series ABB Circuit Breakers, Tmax XT Series
Poles 3
Current Rating 150 A
Max Voltage 600 VAC
Protection Branch Circuit
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
CSA Standard 22.2
IEC Standard 60947-2
Neutral Pole No
Neutral Protection Branch Circuit
100% Rated No
kAIC @ 480 VAC 25
kAIC @ 600 VAC 18
Terminal Type Bolt-On
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Approvals CSA, IEC, UL
Gross Weight 3.98 lbs
Net Weight 2.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved