A/1.8K-A-12-PB
ACI-Automation Components HVAC Sensors, Thermistor Copper Averaging Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/1.8K-A-12-PB

ACI-Automation Components HVAC Sensors, Thermistor Copper Averaging Series
In stock
Item Number
A/1.8K-A-12-PB
MFG Item Number
124081
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Copper Averaging Series
Item #
A/1.8K-A-12-PB
Averaging 12ft., Pb

Thermistor Copper Averaging Series Information

The ACI Thermistor Copper Averaging Series features a copper sensing element with AWGEtched Teflon colored lead wires to differentiate the different sensor types. Each sensor is manufactured with 4 or 9 sensing points determined by the length of the sensing element. The averaging sensors provide a better average temperature of the air inside the duct when compared to a single point duct sensor. Each of the elements is sealed to prevent moisture intrusion and includes a foam pad to seal the duct and dampen vibrations. The benefits of using a copper sensing element is that it has improved thermal conductivity and higher corrosion resistance than similar aluminum style averaging sensors. Additionally, copper has been proven to have an antibacterial effect to many of the airborne contaminants, mold and bacteria found in duct systems. Our standard enclosures include the galvanized "‑GD" or plastic duct enclosure with hinged cover "‑PB". Each unit includes nylon wire ties and mounts with optional copper capillary and universal plastic mounting clips, NEMA/IP Rated Weather Proof enclosures and NIST certificates as referenced on the back of the product data sheet.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124081
Item Number A/1.8K-A-12-PB
Manufacturer ACI-Automation Components
Product Series Thermistor Copper Averaging
Family Series ACI-Automation Components HVAC Sensors, Thermistor Copper Averaging Series
Application Indoor, Outdoor
Output 1.8 kOhm
Humidity Range 10-95% RH
Temperature Range (F) -40-302 °F
Probe Length (ft) 12 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
RoHS Compliant Yes
Net Weight 0.96 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved