A/1.8K-BP-20CL2P
ACI-Automation Components HVAC Sensors, Thermistor Bullet Probe Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/1.8K-BP-20CL2P

ACI-Automation Components HVAC Sensors, Thermistor Bullet Probe Series
In stock
Item Number
A/1.8K-BP-20CL2P
MFG Item Number
133700
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Bullet Probe Series
Item #
A/1.8K-BP-20CL2P
Bullet 1in., 20ft.Cl2P

Thermistor Bullet Probe Series Information

The ACI Thermistor Bullet Probe Series features a one inch stainless steel probe with two, 24 inch 22 AWG Etched Teflon colored lead wires to differentiate the different NTC sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and to increase the thermal response times using our high quality, thermally conductive epoxy. The bullet style sensor is designed to monitor air temperatures and should not be fully submerged in water. This series can be ordered with different wire options and NIST certificates.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133700
Item Number A/1.8K-BP-20CL2P
Manufacturer ACI-Automation Components
Product Series Thermistor Bullet Probe
Family Series ACI-Automation Components HVAC Sensors, Thermistor Bullet Probe Series
Application Duct, Outdoor
Output 1.8 kOhm
Humidity Range 0-95% RH
Temperature Range (F) -40-302 °F
Probe Length (in) 1 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.02 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved