A/1.8K-PO-2-6CL2P
ACI-Automation Components HVAC Sensors, Thermistor Duct without Box Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/1.8K-PO-2-6CL2P

ACI-Automation Components HVAC Sensors, Thermistor Duct without Box Series
In stock
Item Number
A/1.8K-PO-2-6CL2P
MFG Item Number
124079
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Duct without Box Series
Item #
A/1.8K-PO-2-6CL2P
Probe 2in., 6ft.Cl2P

Thermistor Duct without Box Series Information

The ACI Thermistor Duct without Box Series features a stainless steel probe with two 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and increased response times using our high quality, thermally conductive epoxy. The duct style sensor is designed to be used in smaller duct applications and includes an insulation pad for sealing your duct as well as to dampen vibration. For best results, the sensor length should be determined by the actual width or diameter of your duct such that the tip of the probe is in the approximate center of the duct. On larger ducts, you may want to refer to our Rigid or Bendable Copper Averaging sensor for increased sensing points and better temperature control. The Duct without Box Series can be ordered with optional plenum rated cables and NIST Certificates. Please contact ACI for more information regarding this sensor or to discuss your application in further detail. Other options may be available upon request.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124079
Item Number A/1.8K-PO-2-6CL2P
Manufacturer ACI-Automation Components
Product Series Thermistor Duct without Box
Family Series ACI-Automation Components HVAC Sensors, Thermistor Duct without Box Series
Application Duct
Output 1.8 kOhm
Humidity Range 10-95% RH
Temperature Range (F) -40-239 °F
Probe Length (in) 2 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved