A/1.8K-RA-24-BB
ACI-Automation Components HVAC Sensors, Thermistor Rigid Averaging Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/1.8K-RA-24-BB

ACI-Automation Components HVAC Sensors, Thermistor Rigid Averaging Series
In stock
Item Number
A/1.8K-RA-24-BB
MFG Item Number
138495
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Rigid Averaging Series
Item #
A/1.8K-RA-24-BB
Rigid Averaging 24in., Bb

Thermistor Rigid Averaging Series Information

The ACI Thermistor Rigid Averaging Series features a 1/4" Diameter stainless steel sensing element with two, 12 inch, 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The sensors in this series are manufactured with 4 sensing points in lengths from 12" to 48". The rigid averaging sensors will provide a better average temperature of the air inside the duct when compared to a single point sensing element. Each of the elements is hermetically sealed to prevent any moisture intrusion and includes an integrated foam pad to properly seal the duct and dampen vibrations when installed. The benefits of using the rigid averaging sensor is that it mounts like a standard single point duct sensor but includes three additional sensing points for better control. The sensor length should be determined by the size of your duct. Our standard enclosures include the galvanized junction box "‑GD" or plastic duct enclosure "‑PB" with the hinged cover depending on your preference. This series can be ordered with optional NEMA/IP rated weather proof enclosures as referenced in the ordering grid.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 138495
Item Number A/1.8K-RA-24-BB
Manufacturer ACI-Automation Components
Product Series Thermistor Rigid Averaging
Family Series ACI-Automation Components HVAC Sensors, Thermistor Rigid Averaging Series
Application Indoor, Outdoor
Output 1.8 kOhm
Humidity Range 10-95% RH
Temperature Range (F) -40-239 °F
Probe Length (ft) 24 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.78 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved