A/1.8K-S-4X
ACI-Automation Components HVAC Sensors, Thermistor Strap-On Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/1.8K-S-4X

ACI-Automation Components HVAC Sensors, Thermistor Strap-On Series
In stock
Item Number
A/1.8K-S-4X
MFG Item Number
124137
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Strap-On Series
Item #
A/1.8K-S-4X
Strap, 4X

Thermistor Strap-On Series Information

The ACI Thermistor Strap‑On Series features a 1.5" square copper plate with the sensor encapsulated to the back side of the plate to improve the thermal conductivity between the pipe and the sensor when an Immersion style sensor can't be inserted into the pipe. Each sensor has two, 14 inch 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors as well as to improve the thermal response times using our high quality, thermally conductive epoxy. The Strap‑On Series sensors can be used to monitor pipe sizes from 1 1/4" to 10" in diameter. For best accuracy and increased thermal conduction between the pipe and the sensor, ACI recommends to clean the pipe before applying thermal grease as well as to insulate the sensor from the effects of the ambient air. Please contact ACI for more information regarding this sensor or to discuss your application in further detail. Optional weather proof enclosure and NIST certificates are available upon request.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124137
Item Number A/1.8K-S-4X
Manufacturer ACI-Automation Components
Product Series Thermistor Strap-On
Family Series ACI-Automation Components HVAC Sensors, Thermistor Strap-On Series
Application Pipe
Output 1.8 kOhm
Humidity Range 10-95% RH
Temperature Range (F) -40-158 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.55 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved