A/1K-2W-BP-20CL2P
ACI-Automation Components HVAC Sensors, Platinum Bullet Probe Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/1K-2W-BP-20CL2P

ACI-Automation Components HVAC Sensors, Platinum Bullet Probe Series
In stock
Item Number
A/1K-2W-BP-20CL2P
MFG Item Number
120240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Platinum Bullet Probe Series
Item #
A/1K-2W-BP-20CL2P
Bullet 1in., 20ft.Cl2P

Platinum Bullet Probe Series Information

The ACI Platinum Bullet Probe Series features a one inch stainless steel probe with two or three, 24 inch, 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. Note that the three‑wire "‑3W" option should be ordered if using with a 3‑Wire temperature transmitter or sensor configuration on your building management system or PLC (Programmable Logic Controller). The purpose of the 3rd wire is to compensate for any external lead wire resistance that will affect the accuracy of your sensors output signal. For best results, ACI recommends the use of 18 AWG lead wires to reduce the external lead wire resistance when using a Platinum RTD. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and to increase the response time using our high quality, thermally conductive epoxy. The bullet style sensor is designed to be used to monitor air temperatures and should not be fully submerged in water. This series can be ordered with different wire options and NIST Certification as referenced in the Ordering Grid on the back of the product data sheet. Please contact ACI for more information regarding this sensor or to discuss your application in further detail. Other options may be available upon request.

Specifications

Specifications
Manufacturer Part Number 120240
Item Number A/1K-2W-BP-20CL2P
Manufacturer ACI-Automation Components
Product Series Platinum Bullet Probe
Family Series ACI-Automation Components HVAC Sensors, Platinum Bullet Probe Series
Application Indoor, Outdoor
Output 1 kOhm
Humidity Range 10-95% RH
Temperature Range (F) -40-392 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.185 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved