A/20K-D-4-GD
ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/20K-D-4-GD

ACI-Automation Components HVAC Sensors, Thermistor Duct Series
In stock
Item Number
A/20K-D-4-GD
MFG Item Number
119649
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Duct Series
Item #
A/20K-D-4-GD
Duct 4in., Gd

Thermistor Duct Series Information

The ACI Thermistor Duct Series features a stainless steel probe with two, 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The sensors in this series are manufactured using ACI's proved double encapsulation process to eliminate the effects of moisture on the sensors and increased response times from our high quality, thermally conductive epoxy. The duct sensor is designed to be used in smaller duct applications and includes an insulation pad for sealing your duct and dampening vibration. The sensor length should be determined by the width or diameter of your duct such that the tip of the probe reaches the approximate center of the duct. Our standard enclosure options are the galvanized enclosure "‑GD" or plastic duct enclosure with hinged cover "‑PB". On larger ducts, you may want to refer to our Rigid or Bendable Copper Averaging sensor for increased sensing points and better temperature control. This series can be ordered with optional NEMA/IP rated weather proof enclosures and NIST certificates as referenced on the back of the product data sheet.

Specifications

Specifications
Manufacturer Part Number 119649
Item Number A/20K-D-4-GD
Manufacturer ACI-Automation Components
Product Series Thermistor Duct
Family Series ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Application Duct
Output 20 kOhm
Humidity Range 10-95% RH
Temperature Range (F) -40-302 °F
Probe Length (in) 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.675 lbs
Gross Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved