A/20K-PO-8
ACI-Automation Components HVAC Sensors, Thermistor Probe Only Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/20K-PO-8

ACI-Automation Components HVAC Sensors, Thermistor Probe Only Series
In stock
Item Number
A/20K-PO-8
MFG Item Number
412398
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Thermistor Probe Only Series
Item #
A/20K-PO-8
Probe 8in.

Thermistor Probe Only Series Information

The ACI Thermistor Probe Only Series features a 1/4" diameter stainless steel probe with two, 14" or 24 inch 22 AWG Etched Teflon colored lead wires to differentiate the different NTC sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and to increase the thermal response time using our high quality, thermally conductive epoxy. The probe is designed to be used in duct and immersion applications when used with the proper length thermowell.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 412398
Item Number A/20K-PO-8
Manufacturer ACI-Automation Components
Product Series Thermistor Probe Only
Family Series ACI-Automation Components HVAC Sensors, Thermistor Probe Only Series
Application Duct
Output 20 kOhm
Humidity Range 10-95% RH
Temperature Range (F) -40-302 °F
Probe Length (in) 8 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
RoHS Compliant Yes
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved