A/ACS2
ACI-Automation Components Sensors, ACS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/ACS2

ACI-Automation Components Sensors, ACS2 Series
In stock
Item Number
A/ACS2
MFG Item Number
142355
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ACS2 Series
Item #
A/ACS2
Solid-Core, N/O, Adj. Switch

ACS2 Series Information

The Adjustable Current Switches are designed for use in any AC current monitoring application in which you are looking to monitor a particular piece of equipment for equipment failure,preventative maintenance,status,and electrical load status.The current switches should be installed on the line side of the power to the electrical equipment.The ACS2 Series are a great choice for new installations or OEM applications in which cost sensitivity,lower trip points and environmental issues may be of concern.The adjustable current switches can be used to determine the run time of your equipment as well as basic load trending applications where you want to know when how long your piece of equipment runs when logging the contact closures on your building management system or PLC.

Applications: Overload Conditions, Underload Conditions, Normal Operating Conditions, Broken Belts, Belt Slippage, Locked Rotors, Equipment Failure, Fans, Pumps, Compressors, Motors, Ovens, Industrial Equipment, Lighting Status and Usage, Electrical Load Status, Local Alarms (Strobes and Audible Alarms), Preventative Maintenance Scheduling.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142355
Item Number A/ACS2
Manufacturer ACI-Automation Components
Product Series ACS2
Family Series ACI-Automation Components Sensors, ACS2 Series
Split Core No
Power Supply Self-Powered
Window Diameter 0.75 "
Output NO Switch
Current Range 0-250 A
Frequency Range 40-1,000 Hz
Terminals Top
Approvals CE, cULus
RoHS Yes
Net Weight 0.255 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved