A/ACSX2
ACI-Automation Components Sensors, ACSX2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/ACSX2

ACI-Automation Components Sensors, ACSX2 Series
In stock
Item Number
A/ACSX2
MFG Item Number
142354
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ACSX2 Series
Item #
A/ACSX2
Solid-Core, N/C, Adj. Switch

ACSX2 Series Information

The Adjustable Current Switches are designed for use in any AC current monitoring application in which you are looking to monitor a particular piece of equipment for equipment failure,preventative maintenance,status,and electrical load status.The current switches should be installed on the line side of the power to the electrical equipment.The ACSX2 Series work great in retrofit applications and for use on service technicians vehicles since one part will work in most applications and can be easily installed without disconnecting any wires.The adjustable current switches can be used to determine the run time of your equipment as well as basic load trending applications where you want to know when how long your piece of equipment runs when logging the contact closures on your building management system or PLC.

Applications: Overload Conditions, Underload Conditions, Normal Operating Conditions, Broken Belts, Belt Slippage, Locked Rotors, Equipment Failure, Fans, Pumps, Compressors, Motors, Ovens, Industrial Equipment, Lighting Status and Usage, Electrical Load Status, Local Alarms (Strobes and Audible Alarms), Preventative Maintenance Scheduling.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142354
Item Number A/ACSX2
Manufacturer ACI-Automation Components
Product Series ACSX2
Family Series ACI-Automation Components Sensors, ACSX2 Series
Split Core No
Power Supply Self-Powered
Window Diameter 0.75 "
Output NC Switch
Current Range 0-250 A
Frequency Range 40-1,000 Hz
Terminals Top
Approvals CE, cULus
RoHS Yes
Net Weight 0.205 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved