A/M18
ACI-Automation Components Sensors, Thermowell Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/M18

ACI-Automation Components Sensors, Thermowell Series
In stock
Item Number
A/M18
MFG Item Number
128341
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Thermowell Series
Item #
A/M18
18in. Machined Thermowell

Thermowell Series Information

The ACI Thermowell Series comes in various lengths and materials. The standard material is 304 stainless steel which ensures long lasting reliability and stability. The entire series is milled to high tolerances, so there is a negligible gap between the thermowell sheath and the probe. This provides maximum heat transfer when used with a corresponding ACI sensor. For fabricated (welded) thermowells, the sheath is set into the nut and then automated TIG welded from its own material to provide the strongest possible joint. For machined wells, the wells are machined from solid bar stock using advanced CNC machinery.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 128341
Item Number A/M18
Manufacturer ACI-Automation Components
Product Series Thermowell
Family Series ACI-Automation Components Sensors, Thermowell Series
Length 18 "
Well Material 304 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved