A/RH2-D
ACI-Automation Components HVAC Sensors, Relative Humidity Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/RH2-D

ACI-Automation Components HVAC Sensors, Relative Humidity Series
In stock
Item Number
A/RH2-D
MFG Item Number
122687
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Relative Humidity Series
Item #
A/RH2-D
Duct, Eh, 2pct.

Relative Humidity Series Information

  • Humidity Sensor/Transmitter
  • Approvals: CE
  • Capacitive Sensing Element
  • On Board DIP Switches
  • Moisture Resistant
Humidity transmitters built to withstand a variety of conditions. Long‑lasting and increased flexibility for ideal performance. Can be used both indoors and outdoors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122687
Item Number A/RH2-D
Manufacturer ACI-Automation Components
Product Series Relative Humidity
Family Series ACI-Automation Components HVAC Sensors, Relative Humidity Series
Application Duct
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 15-40 VDC, 18-28 VAC
Humidity Range 0-100 % RH
Temperature Sensor No
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Comments 4-20mA Default - 0-5 VDC or 0-10 VDC Output Selectable via Dip Switches
Net Weight 0.715 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved