A/SCTV2-50
ACI-Automation Components Sensors, A/SCTV2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/SCTV2-50

ACI-Automation Components Sensors, A/SCTV2 Series
In stock
Item Number
A/SCTV2-50
MFG Item Number
142382
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, A/SCTV2 Series
Item #
A/SCTV2-50
Split-Core, 0-10Vdc, Sensor

A/SCTV2 Series Information

The Voltage Output Analog Current Sensors are designed for use in any AC current monitoring application in which you are looking to monitor a particular piece of equipment for proper operation. All voltage output current sensors use an "Average" current measuring method and should be used in applications where a pure Sinusoidal AC waveform that has very little or no distortion/noise on the conductor being monitored. Applications may include monitoring a resistive type load such as an incandescent light bulb or heating element as well as any single speed linear load. Voltage Output current sensors are available in both solid and split‑core versions which also includes a Patented 35 mm Din Rail mounting foot for easy installation in panel mount applications. The solid‑core versions are a great choice for new installations or OEM applications in which cost sensitivity, lower trip points and environmental issues like dust and moisture may be of concern. The split‑core version of the current sensors work great in retrofit applications and for use on service technicians vehicles since one or two parts will work in most applications and can be easily installed without disconnecting any wires. For best results, the voltage output current sensors should not be used in applications with switching power supplies or variable speed drives due to the limited operating frequency range. In applications where variable speed drives or waveforms include distortion/noise, ACI recommends the use of the A/CTA2‑RMS or A/SCTA2‑RMS Series sensors where you need to supply 24 VDC power to the current sensors with a 4‑20 mA signal. A 249 Ohm or 499 Ohm 1 Watt resistor can be used to convert the 4‑20 mA signal into a useable 1‑5 or 2‑10 VDC output signal at your building management system or PLC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142382
Item Number A/SCTV2-50
Manufacturer ACI-Automation Components
Product Series A/SCTV2
Family Series ACI-Automation Components Sensors, A/SCTV2 Series
Split Core Yes
Power Supply Self-Powered
Window Diameter 0.75 "
Output 0-10 VDC
Current Range 0-50 A
Response Time 300 ms
Frequency Range 50-600 Hz
Terminals Top
Net Weight 0.27 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved