A/TT100-R2S-4
ACI-Automation Components HVAC Sensors, Transmitter Room Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/TT100-R2S-4

ACI-Automation Components HVAC Sensors, Transmitter Room Series
In stock
Item Number
A/TT100-R2S-4
MFG Item Number
139335
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Transmitter Room Series
Item #
A/TT100-R2S-4
Room, Set

Transmitter Room Series Information

The ACI Transmitter Room Series features a two‑wire, 4 to 20 mA loop powered output with optional 3‑Wire voltage output signals available. All transmitters include Zero and Span adjustments for field calibration and are calibrated using NIST Certified Calibration equipment. ACI recommends the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to reduce the chances of noise being introduced onto the signal lines. The room transmitters are designed to be mounted over a standard single gang junction box or hole in the wall and includes a foam pad to reduce the effects of self‑heating from the transmitter and thermal drafts from within the wall. For best accuracy, ACI recommends the use of the A/TTM Series Matched transmitters with 3 or 5 Point NIST Calibration Certificate, since they include a second calibration step in which the RTD and transmitter are calibrated together as a system. Optional Set Point, Override and Loop Powered LCD Display.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 139335
Item Number A/TT100-R2S-4
Manufacturer ACI-Automation Components
Product Series Transmitter Room
Family Series ACI-Automation Components HVAC Sensors, Transmitter Room Series
Application Indoor
Output 4-20 mA
Humidity Range 5-90% RH
Temperature Range (F) 35-122 °F
Function Temperature
Display No Display
Override No
Set Point Yes
Approvals WEEE
RoHS Compliant Yes
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved