ACUCT-075-50-333
ACI-Automation Components Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACUCT-075-50-333

ACI-Automation Components Current Transformers
In stock
Item Number
ACUCT-075-50-333
MFG Item Number
148170
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
ACUCT-075-50-333
Current Transformer, 50A, Split

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148170
Item Number ACUCT-075-50-333
Manufacturer ACI-Automation Components
Family Series ACI-Automation Components Current Transformers
Core Style Split Core
Aperture (WindowOpening) 0.768 X .748 "
Current Ratio 50:1
Frequency (Hz) 50-60 Hz
Insulation Level (V) 3,000 V
Mounting None
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 1.2
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved