ACUCT-125-400-333-10M
ACI-Automation Components Current Transformers, AcuCT-125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACUCT-125-400-333-10M

ACI-Automation Components Current Transformers, AcuCT-125 Series
In stock
Item Number
ACUCT-125-400-333-10M
MFG Item Number
148175
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, AcuCT-125 Series
Item #
ACUCT-125-400-333-10M
Current Transformer, 400A, Split

AcuCT-125 Series Information

  • Current Transformer
  • Split Core
  • High Accuracy
  • Convert AC Current to AC Millivolt Signal
  • Compact, Lightweight
Current transformers are useful in many industrial and commercial applications. Due to their lightweight and compact nature, transportation and installation is efficient and easy.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148175
Item Number ACUCT-125-400-333-10M
Manufacturer ACI-Automation Components
Product Series AcuCT-125
Family Series ACI-Automation Components Current Transformers, AcuCT-125 Series
Core Style Split Core
Aperture (WindowOpening) 1.26 x 1.26 "
Current Ratio 400:1
Frequency (Hz) 50-60 Hz
Insulation Level (V) 3,000 V
Mounting None
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved