ACUCT-3135R-1000-333
ACI-Automation Components Current Transformers, AcuCT-3135R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACUCT-3135R-1000-333

ACI-Automation Components Current Transformers, AcuCT-3135R Series
In stock
Item Number
ACUCT-3135R-1000-333
MFG Item Number
148234
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, AcuCT-3135R Series
Item #
ACUCT-3135R-1000-333
Current Transformer, 1000A, High

AcuCT-3135R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148234
Item Number ACUCT-3135R-1000-333
Manufacturer ACI-Automation Components
Product Series AcuCT-3135R
Family Series ACI-Automation Components Current Transformers, AcuCT-3135R Series
Core Style Split Core
Aperture (WindowOpening) 3.15 x 6.54 "
Current Ratio 1,000:1
Frequency (Hz) 50-60 Hz
Insulation Level (V) 5,000 V
Mounting None
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved