ACUCT-5170R-4000-333
ACI-Automation Components Current Transformers, AcuCT-5170R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACUCT-5170R-4000-333

ACI-Automation Components Current Transformers, AcuCT-5170R Series
In stock
Item Number
ACUCT-5170R-4000-333
MFG Item Number
148237
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, AcuCT-5170R Series
Item #
ACUCT-5170R-4000-333
Current Transformer, 4000A, High

AcuCT-5170R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148237
Item Number ACUCT-5170R-4000-333
Manufacturer ACI-Automation Components
Product Series AcuCT-5170R
Family Series ACI-Automation Components Current Transformers, AcuCT-5170R Series
Core Style Split Core
Aperture (WindowOpening) 5.12 x 7.09 "
Current Ratio 4,000:1
Frequency (Hz) 50-60 Hz
Insulation Level (V) 5,000 V
Mounting None
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Net Weight 6.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved