ACUCT-H040-40:333
ACI-Automation Components Current Transformers, AcuCT-H040 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACUCT-H040-40:333

ACI-Automation Components Current Transformers, AcuCT-H040 Series
In stock
Item Number
ACUCT-H040-40:333
MFG Item Number
148161
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, AcuCT-H040 Series
Item #
ACUCT-H040-40:333
Current Transformer, 40A, Hinged

AcuCT-H040 Series Information

  • Current Transformer
  • Transforms AC Current into AC Millivolt Signal
  • Hinged Split‑Core
  • Easy Installation
  • Termination: Wire Leads
Transformers used to convert current into millivolts. Useful in electrical panels, industrial applications, predicted maintenance, and renewable energy. Compact and lightweight for easy installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148161
Item Number ACUCT-H040-40:333
Manufacturer ACI-Automation Components
Product Series AcuCT-H040
Family Series ACI-Automation Components Current Transformers, AcuCT-H040 Series
Core Style Split Core
Aperture (WindowOpening) 0.4 " Dia.
Current Ratio 40:40
Frequency (Hz) 50-60 Hz
Mounting None
Termination Wire Leads
Approvals CE, UR
Net Weight 0.19 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved