ACUCT-S77-100-333
ACI-Automation Components Current Transformers, AcuCT-S77 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACUCT-S77-100-333

ACI-Automation Components Current Transformers, AcuCT-S77 Series
In stock
Item Number
ACUCT-S77-100-333
MFG Item Number
148212
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, AcuCT-S77 Series
Item #
ACUCT-S77-100-333
Current Transformer, 100A, Solid

AcuCT-S77 Series Information

  • Current Transformer
  • Solid Core
  • High Accuracy
  • Convert AC Current to AC Millivolt Signal
  • Compact, Lightweight
Current transformers are useful in many industrial and commercial applications, especially in Canada. Due to their lightweight and compact nature, transportation and installation is efficient and easy.

Specifications

Specifications
Manufacturer Part Number 148212
Item Number ACUCT-S77-100-333
Manufacturer ACI-Automation Components
Product Series AcuCT-S77
Family Series ACI-Automation Components Current Transformers, AcuCT-S77 Series
Core Style Solid Core
Aperture (WindowOpening) 0.77 " Dia.
Current Ratio 100:1
Frequency (Hz) 50-60 Hz
Insulation Level (V) 3,000 V
Mounting None
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved