DBL-205B
ACI-Automation Components HVAC Sensors, DBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DBL-205B

ACI-Automation Components HVAC Sensors, DBL Series
In stock
Item Number
DBL-205B
MFG Item Number
102423
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, DBL Series
Item #
DBL-205B
Low Air/Gas Dp Switch .2-2.0Wc

DBL Series Information

The DBL Series Differential Pressure Switches are adjustable vacuum, pressure and differential pressure switches designed for both HVAC and Energy Management Applications. Due to the ease of calibration and adjustment procedures, these units will save you both installation time and money. The units have field adjustable setpoints and switching differentials. They will reset automatically. Each unit contains (1) SPDT contact rated for 1 Amps @ 250 VAC. All wiring connections are to be made with spade connectors and a maximum wire size of 16 AWG.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102423
Item Number DBL-205B
Manufacturer ACI-Automation Components
Product Series DBL
Family Series ACI-Automation Components HVAC Sensors, DBL Series
Pressure Range 0.2-2 in WC
Output SPDT
Process Connection 1/2 NPT
Sensor Style Differential Switch
Max Pressure 40 WC
Supply Voltage 250 VAC
Electrical Connection Spade
NEMA Rating NEMA 3
IP Rating IP54
Temperature Range -4-185 °F
Approvals CE, ISO 9001, WEEE
RoHS Compliant Yes
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved