FS-2A
ACI-Automation Components Controllers, FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS-2A

ACI-Automation Components Controllers, FS Series
In stock
Item Number
FS-2A
MFG Item Number
105904
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, FS Series
Item #
FS-2A
Cap.W/Auto Reset,14-54Degf 20ft.

FS Series Information

The FS Series are low limit controllers, also known as "Freeze Stats". These devices were designed for use on HVAC equipment that requires low‑temperature cutout protection to prevent cooling coils from freezing. They should be mounted between the heating and cooling coils on the supply side of the fan unit. They respond to the lowest temperature sensed along any 1 foot section of the sensing element. The FS Series has manual and automatic reset versions, as well as, models that feature one or two sets of SPDT contacts. Numerous capillary lengths are also available.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105904
Item Number FS-2A
Manufacturer ACI-Automation Components
Product Series FS
Family Series ACI-Automation Components Controllers, FS Series
Output 2 SPDT
Max Temperature 392 °F
Setpoint Temp Range 14-54 °F
Sensor Element Vapor Filled Copper Capillary
Capillary Length 2 '
Approvals CE
RoHS Compliant Yes
Net Weight 1.49 lbs
Gross Weight 1.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved