KW1850-P1-D-S
ACI-Automation Components Panel Meters & Gauges, KW1850 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KW1850-P1-D-S

ACI-Automation Components Panel Meters & Gauges, KW1850 Series
In stock
Item Number
KW1850-P1-D-S
MFG Item Number
148259
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, KW1850 Series
Item #
KW1850-P1-D-S
Bi-Directional Power Meter, 18

KW1850 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148259
Item Number KW1850-P1-D-S
Manufacturer ACI-Automation Components
Product Series KW1850
Family Series ACI-Automation Components Panel Meters & Gauges, KW1850 Series
Communication Ethernet
IP Rating IP66, IP67
Display Yes
Line Voltage 15-30 VDC
Max Current Input 10,000 A
Power Supply 100-415 VAC
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved