KW320Q-P1-D-W-RC-XX
ACI-Automation Components Panel Meters & Gauges, KW320 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KW320Q-P1-D-W-RC-XX

ACI-Automation Components Panel Meters & Gauges, KW320 Series
In stock
Item Number
KW320Q-P1-D-W-RC-XX
MFG Item Number
148250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, KW320 Series
Item #
KW320Q-P1-D-W-RC-XX
Power Quality Meter, Bi-Directional,

KW320 Series Information

  • Power Meter
  • 3 Channel
  • 0.2 Class Multiple Communication Protocols
  • 400 Metering Parameters
  • 3 CT Inputs
A multi‑functional power meter used for measuring different parameters. Useful in industrial and commercial settings. Has an accumulated parameter update rate of one second.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148250
Item Number KW320Q-P1-D-W-RC-XX
Manufacturer ACI-Automation Components
Product Series KW320
Family Series ACI-Automation Components Panel Meters & Gauges, KW320 Series
Communication Modbus
Display Yes
Line Voltage 100-400 VAC
Power Supply 100-415 VAC
Approvals CE, cULus
RoHS Yes
Net Weight 0.77 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved