NO2-R-RB-D
ACI-Automation Components HVAC Sensors, CO and NO2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NO2-R-RB-D

ACI-Automation Components HVAC Sensors, CO and NO2 Series
In stock
Item Number
NO2-R-RB-D
MFG Item Number
108397
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CO and NO2 Series
Item #
NO2-R-RB-D
No2 Room W/Lcd,Relay, Buzzer

CO and NO2 Series Information

  • Carbon Monoxide, Nitrogen Dioxide Sensor
  • Continuous Monitoring of Vehicle Exhaust
  • Non‑Hazardous Conditions
  • Optional Waterproof Enclosure
  • Optional Dustproof Enclosure
Gas sensors used to measure both carbon monoxide and nitrogen dioxide in ppm. Useful in monitoring vehicle exhaust in other non‑hazardous conditions. Helps maintain a safe air quality.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108397
Item Number NO2-R-RB-D
Manufacturer ACI-Automation Components
Product Series CO and NO2
Family Series ACI-Automation Components HVAC Sensors, CO and NO2 Series
Gas Type Nitrogen Dioxide
Application Indoor
Input 24 VAC, 24 VDC
Output 2-10 VDC, 4-20 mA, RS-485
Humidity Sensor No
Humidity Range 15-90 % RH
Temperature Sensor No
Temperature Range -4-104 °F
Display LCD
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved