Q5-C6H6-100L-O-X
ACI-Automation Components HVAC Sensors, Q5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Q5-C6H6-100L-O-X

ACI-Automation Components HVAC Sensors, Q5 Series
In stock
Item Number
Q5-C6H6-100L-O-X
MFG Item Number
138696
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Q5 Series
Item #
Q5-C6H6-100L-O-X
Benzene, 0-100pct. Lel, Etl

Q5 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 138696
Item Number Q5-C6H6-100L-O-X
Manufacturer ACI-Automation Components
Product Series Q5
Family Series ACI-Automation Components HVAC Sensors, Q5 Series
Gas Type Benzene
Input 15-24 VAC, 18-30 VDC
Output 1-5 VDC, 2-10 VDC, 4-20 mA, Modbus, RS-485, SPDT
Humidity Sensor No
Humidity Range 5-95 % RH
Temperature Sensor No
Temperature Range -40-158 °F
Display LCD
Override No
Set Point No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved