RCT16-1000
ACI-Automation Components Current Transformers, RCT16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCT16-1000

ACI-Automation Components Current Transformers, RCT16 Series
In stock
Item Number
RCT16-1000
MFG Item Number
148147
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, RCT16 Series
Item #
RCT16-1000
16in. Rogowski Coil, 5 to 1200A,

RCT16 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148147
Item Number RCT16-1000
Manufacturer ACI-Automation Components
Product Series RCT16
Family Series ACI-Automation Components Current Transformers, RCT16 Series
Aperture (WindowOpening) 4.17 " Dia.
Current Ratio 1,000:1
Frequency (Hz) 20-5,000 Hz
Insulation Level (V) 5,000 V
Mounting None
Termination Wire Leads
Net Weight 0.31 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved