RCT24-1000
ACI-Automation Components Current Transformers, RCT24 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCT24-1000

ACI-Automation Components Current Transformers, RCT24 Series
In stock
Item Number
RCT24-1000
MFG Item Number
148149
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, RCT24 Series
Item #
RCT24-1000
24in. Rogowski Coil, 5 to 1200A,

RCT24 Series Information

  • Current Transformer
  • Rogowski Coil
  • Standard Accuracy
  • Convert AC Current to AC Millivolt Signal
  • Compact, Lightweight
Current transformers are useful in many industrial and commercial applications. Due to their lightweight and compact nature, transportation and installation is efficient and easy.

Specifications

Specifications
Manufacturer Part Number 148149
Item Number RCT24-1000
Manufacturer ACI-Automation Components
Product Series RCT24
Family Series ACI-Automation Components Current Transformers, RCT24 Series
Aperture (WindowOpening) 7.01 " Dia.
Current Ratio 1,000:1
Frequency (Hz) 20-5,000 Hz
Insulation Level (V) 5,000 V
Mounting None
Termination Wire Leads
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved