RCT47-5000
ACI-Automation Components Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCT47-5000

ACI-Automation Components Current Transformers
In stock
Item Number
RCT47-5000
MFG Item Number
148157
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
RCT47-5000
47in. Rogowski Coil, 25 to 6000A,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148157
Item Number RCT47-5000
Manufacturer ACI-Automation Components
Family Series ACI-Automation Components Current Transformers
Aperture (WindowOpening) 14.53 " Dia.
Current Ratio 5,000:1
Frequency (Hz) 20-5,000 Hz
Insulation Level (V) 5,000 V
Mounting None
Termination Wire Leads
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved