The store will not work correctly when cookies are disabled.
TSENSE
ACI-Automation Components HVAC Sensors, TSENSE Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, TSENSE Series
Co2/Rh/Temp, Relay, Bacnet
TSENSE Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
135459 |
Item Number |
TSENSE |
Manufacturer |
ACI-Automation Components |
Product Series |
TSENSE |
Family Series |
ACI-Automation Components HVAC Sensors, TSENSE Series |
Gas Type |
Carbon Dioxide |
Application |
Gas |
Input |
12 VDC, 24 VAC, 24 VDC |
Output |
0-10 VDC, BACnet, Modbus, SPDT |
Humidity Sensor |
No |
Humidity Range |
0-95 % RH |
Temperature Sensor |
No |
Temperature Range |
32-122 °F |
Display |
None |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Net Weight |
0.24 lbs |
Gross Weight |
0.37 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved