1200.67
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200.67

AEMC Test Equipment
In stock
Item Number
1200.67
MFG Item Number
K100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
1200.67
DC/AC MicroProbe Model K100 (4.5A,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K100
Item Number 1200.67
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type MicroProbe
Net Weight 0.545 lbs
Gross Weight 1.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved