2110.71
AEMC Multimeters, MN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2110.71

AEMC Multimeters, MN Series
In stock
Item Number
2110.71
MFG Item Number
MN114
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, MN Series
Item #
2110.71
AC Current Probe Model MN114 (10A,

MN Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MN114
Item Number 2110.71
Manufacturer AEMC
Product Series MN
Family Series AEMC Multimeters, MN Series
Max Current (AC) 10 A
Frequency 0.03-5 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 0.78 "
Net Weight 0.35 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved