2111.73
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2111.73

AEMC Test Equipment
In stock
Item Number
2111.73
MFG Item Number
K110
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2111.73
DC/AC MicroProbe Model K110 (450mA,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K110
Item Number 2111.73
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type MicroProbe
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved