2113.43
AEMC Multimeters, SR600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2113.43

AEMC Multimeters, SR600 Series
In stock
Item Number
2113.43
MFG Item Number
SR601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, SR600 Series
Item #
2113.43
AC Current Probe Model SR601

SR600 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SR601
Item Number 2113.43
Manufacturer AEMC
Product Series SR600
Family Series AEMC Multimeters, SR600 Series
Max Current (AC) 1,200 A
Frequency 0.03-5 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 2.25 "
Net Weight 1.2125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved