2117.22
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2117.22

AEMC Multimeters
In stock
Item Number
2117.22
MFG Item Number
503
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2117.22
Clamp-On Meter Model 503 (AC/DC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 503
Item Number 2117.22
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
Max Current (AC) 400 A
Max Current (DC) 400 A
Max Resistance 400 Ohm
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 0.8 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Jaw Size 1.1 "
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved