2117.49
AEMC Multimeters, 670 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2117.49

AEMC Multimeters, 670 Series
In stock
Item Number
2117.49
MFG Item Number
670
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 670 Series
Item #
2117.49
Clamp-On Meter Model 670

670 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 670
Item Number 2117.49
Manufacturer AEMC
Product Series 670
Family Series AEMC Multimeters, 670 Series
Max Voltage (AC) 999 VAC
Temperature Readings Yes
Max Voltage (DC) 1,400 VDC
Max Current (AC) 1,000 A
Max Resistance 9.999 kOhm
Frequency 1-10 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Jaw Size 1.65 "
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved