2117.68
AEMC Multimeters, 500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2117.68

AEMC Multimeters, 500 Series
In stock
Item Number
2117.68
MFG Item Number
512
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 500 Series
Item #
2117.68
TRMS CLAMP-ON METER MODEL 511 (TRMS,

500 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 512
Item Number 2117.68
Manufacturer AEMC
Product Series 500
Family Series AEMC Multimeters, 500 Series
Max Voltage (AC) 750 VAC
Max Voltage (DC) 1,000 VDC
Max Current (AC) 1,000 A
Frequency 0.01 kHz
Accuracy % (VDC) 0.75 %
NIST Certified No
Accuracy % (VAC) 1.2 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Jaw Size 1.58 "
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved