2117.70
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2117.70

AEMC Multimeters
In stock
Item Number
2117.70
MFG Item Number
514
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2117.70
Clamp-On Meter Model 514 (AC/DC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 514
Item Number 2117.70
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (AC) 750 VAC
Max Voltage (DC) 1,000 VDC
Max Current (AC) 1,000 A
Max Resistance 1 kOhm
Frequency 0.01-1 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Jaw Size 1.58 "
Net Weight 0.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved