2117.74
AEMC Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2117.74

AEMC Fuses
In stock
Item Number
2117.74
MFG Item Number
2117.74
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
2117.74
Fuse - Set of 5, 0.5A, 600V, 10 x

Series Information

Specifications

Specifications
Manufacturer Part Number 2117.74
Item Number 2117.74
Manufacturer AEMC
Family Series AEMC Fuses
Current Rating 0.5 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Slow Acting
Trip Indicator No
Alarm Contact No
Comments Set of 5
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved