2118.75
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2118.75

AEMC Test Equipment
In stock
Item Number
2118.75
MFG Item Number
2118.75
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2118.75
Kelvin Probes Pistol Grip 10 ft

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2118.75
Item Number 2118.75
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type Kelvin Probes Pistol Grip 10 ft
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved