2118.89
AEMC Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2118.89

AEMC Cases
In stock
Item Number
2118.89
MFG Item Number
2118.89
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
2118.89
Case - Replacement Carrying Case

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2118.89
Item Number 2118.89
Manufacturer AEMC
Family Series AEMC Cases
Color Black
Wheels No
Comments Replacement Carrying Case
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved